Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB263462

MPN #: G2SC-275-SS

Two-Piece Clamping Collar, 2 3/4 " Bore, G2SC-275-SS

Product Description
Two-Piece Clamping Collar, 2 3/4 " bore, 4 " outside diameter.

Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$125.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7/8 in
Weight24 oz
Clamp Screw3/8-24 x 1
Diameter4 in
Bore Size2-3/4"

Product Details

MaterialStainless Steel
DescriptionTwo-Piece Clamping Collar
Manufacturers Part NumberG2SC-275-SS
BrandClimax Metal