Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB282459

MPN #: 2C-037-KW

Two-Piece Clamping Collar with Keyway 2C-KW-Series, 3/8", Black Oxide Steel

Product Description
Two-Piece Clamping Collar with Keyway 2C-KW-Series, Climax Metal, 3/8" bore, 7/8" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar with Keyway. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$20.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/8 in
Weight0 lbs
Diameter7/8 in
Bore Size3/8"

Product Details

MaterialBlack Oxide Steel
DescriptionTwo-Piece Clamping Collar
Manufacturers Part Number2C-037-KW
BrandClimax Metal