Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB282388

MPN #: 2C-075-KW

Two-Piece Clamping Collar with Keyway 2C-KW-Series, 3/4", Black Oxide Steel

Product Description
Two-Piece Clamping Collar with Keyway 2C-KW-Series, Climax Metal, 3/4" bore, 1-1/2" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Collar with Keyway. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

PRICE
$30.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight0.1 lbs
Diameter1-1/2 in
Bore Size3/4"

Product Details

MaterialBlack Oxide Steel
DescriptionTwo-Piece Clamping Collar
Manufacturers Part Number2C-075-KW
BrandClimax Metal