Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB282605

MPN #: 2CC-200-200-KW

Two-Piece Clamping Couplings Recessed Screw w/Keyway, 2", Black Oxide Steel

Product Description
Two-Piece Clamping Couplings Recessed Screw w/Keyway CC-Series, Climax Metal, 2" bore, 3-1/4" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Coupling with Keyway - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Easily installed where major disassembly would otherwise be required. Does not mar the shaft.

PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs
Diameter3-1/4 in
Bore Size2"

Product Details

MaterialBlack Oxide Steel
DescriptionTwo-Piece Clamping Coupling - Recessed Screw
Manufacturers Part Number2CC-200-200-KW
BrandClimax Metal