2-Piece Industry Standard Clamping Coupling, 1", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
Two-Piece Industry Standard Clamping Couplings 2ISCC-Series, Climax Metal, 1" bore, 1-3/4" outside diameter.
Black Oxide Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Black Oxide Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
PRICE
$125.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 1-3/4 in |
| Bore Size | 1" |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Coupling |
| Manufacturers Part Number | 2ISCC-100-050 |
| Brand | Climax Metal |