Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB282237

MPN #: 2ISCC-100-075-S

Two-Piece Industry Standard Clamping Coupling, 1", Stainless Steel

Product Description
Two-Piece Industry Standard Clamping Couplings 2ISCC-Series, Climax Metal, 1" bore, 1-3/4" outside diameter.

Stainless Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.

PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Diameter1-3/4 in
Bore Size1"

Product Details

MaterialStainless Steel
DescriptionTwo-Piece Clamping Coupling
Manufacturers Part Number2ISCC-100-075-S
BrandClimax Metal