C-Line® Two-Pocket Poly Portfolio Folder with 3-Hole Punch, Red, 25/Set
Write a Review
|
Questions & Answers (0)
Product Description
Need some help keeping your three-ring binder in order? With the help of these specialty two-pocket folders, letter-size papers can stay organized, while still remaining accessible. Two-pocket heavyweight polypropylene portfolios / folders with three-hole punch hold papers and resist tearing. Features three-hole punching for secure storage in standard 3-ring binders. Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism. Red. This item includes 25 each of CLI33934 (1Two-Pocket Heavyweight Poly Portfolio Folder).
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-7/16 in |
| Height | 11-7/16 in |
| Weight | 0.1 lbs |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Color | Red |
| Number of Pockets | 2 |
| Punched Holes | 3 |
| Style | Pocket Folder |
| Material | Polypropylene |
| Description | Two-Pocket Portfolio Folder with 3-Hole Punch |
| Package Quantity | 25 |
| Manufacturers Part Number | 33934-BX |
| Sheet Capacity | 100 |
| Brand | C-Line Products |