Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3145444

MPN #: RCP-C7583VS4

Chicago Pneumatic RCP-C7583VS4 Two Stage Air Compressor, 175 PSI, 7.5 HP, 80 Gal. Cap., 460V

Product Description
Chicago Pneumatic's Iron Series features all cast iron design pumps. The RCP-C duplex compressors are available up to 20 HP and can deliver up to 21 acfm on single phase and 70 on 3 phase power. Models include simplex compressors up to 10hp and duplex models from 10-20hp. The RCP-C compressors come with a full 2 Year Warranty (including valves).

Features:
  • Start/stop pressure switch control
  • Two-Stage Splash Lubricated Piston
  • Tank: both CRN & ASME certified and National Board Registered w/ ASME certified safety valve on tanks and pumps
  • acfm@100 psig: 23
  • Voltage: 80
  • Fully enclosed belt guard
  • Magnetic starter and Alternator
  • Discharge valve


PRICE
$3,539.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size80 gal
Tank Outlet3/4

Product Details

TypeTwo Stage Air Compressor
CFM23 CFM
Oil TypeSplash Lubricated
Horsepower7.5 HP
Oil SystemSplash Lubricated
ColorBlack
Max PSI175 psi
Start TypeElectric
Voltage460 V
MaterialCast Iron
Phase3
Tank OrientationVertical
Manufacturers Part NumberRCP-C7583VS4
Fuel TypeElectric
Pump TypeTwo-Stage
BrandChicago Pneumatic

Warranty

Warranty2 yr