Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3145474

MPN #: RCP-583H4

Chicago Pneumatic Two Stage Electric Air Compressor, 5 HP, 80 Gal. Cap., 3 Phase, 460V, 481 lb. Wt.

Product Description
Each compressor comes complete with everything you need to optimize your work and minimize down time. All RCP two stage compressors come with a full 2 year warranty (including valves)

Features:
  • Low oil level switch (LOLS)
  • Automatic tank drain
  • acfm@100 psig: 18.5
  • cfm @ displ.: 22.4
  • Voltage: 208-230
  • Start/stop pressure switch control
  • ASME tank and safety valves
  • Fully enclosed belt guard
  • Magnetic starter
  • Manual tank drain
  • Discharge valve
  • Triple-pass pump mounted aftercooler
  • Recipricating Splash Lubricated


PRICE
$3,849.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size80 gal
Tank Outlet3/4

Product Details

TypeTwo Stage Air Compressor
CFM18.5 CFM
Oil TypeSplash Lubricated
Horsepower5 HP
Oil SystemSplash Lubricated
ColorBlack
Tank Drain ValveAutomatic
After CoolerYes
For Use WithCPXHT-25
Max PSI175 psi
Start TypeElectric
Voltage460 V
MaterialAluminium, Cast Iron
Phase3
Tank OrientationHorizontal
Manufacturers Part NumberRCP-583H4
Fuel TypeElectric
Pump TypeTwo-Stage
BrandChicago Pneumatic

Warranty

Warranty2 yr