Puma TUK-130HGE, 13HP, Base Plate Gas Comp, Tankless Gallon, 175 PSI, 23CFM, Honda, Electric/Recoil
Write a Review
|
Questions & Answers (0)
Product Description
Puma TUK-130HGE, 13HP, Base Plate Gas Comp, Tankless Gallon, 175 PSI, 23CFM, Honda, Electric/Recoil
Features a Honda engine that is 50 state compliant
Engine includes electric start, pull start, and alternator
Cast iron two stage pump
100% Duty cycle
Commercial-grade engine with low oil shut-down
Base plate design
Tank not included
PRICE
$4,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 17-1/2 in |
| Height | 23 in |
| Weight | 405 lbs |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric/Recoil |
| Material | Cast Iron |
| Tank Orientation | Tankless |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | TUK-130HGE |
| Pump Type | Two-Stage |
| CFM @ 90 PSI | 24 CFM |
| Low Oil Shutoff | Yes |
| Brand | Puma |
| Type | Base Plate |
| CFM | 23 CFM |
| Horsepower | 13 HP |
| Color | Blue |
| After Cooler | No |
| Style | Truck Mount |
| Voltage | 12 V |
| Air Filter | No |
| Description | Gas Driven Two Stage Air Compressor Tankless |
| Fuel Type | Gasoline |
| Engine Horsepower | 13 HP |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |