SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, 2XL-5XL

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, 2XL-5XL

Item #: WBB1602368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.70 up to 6% OFF

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Two Tone Expandable 5-Point Breakaway Public Safety Vest, ANSI Class 2, Lime/Navy, S-XL

Petra Roc Two Tone Expandable 5-Point Breakaway Public Safety Vest, ANSI Class 2, Lime/Navy, S-XL

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, S-XL

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, S-XL

Ergodyne® GloWear® 8215BA Class 2 Econo Breakaway Vest, Lime, S/M

Ergodyne® GloWear® 8215BA Class 2 Econo Breakaway Vest, Lime, S/M

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61454 - Orange, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61454 - Orange, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61455 - Orange, Size XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61455 - Orange, Size XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61456 - Orange, Size 2XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61456 - Orange, Size 2XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61658 - Orange, Size M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61658 - Orange, Size M

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, 2XL-5XL

Features:
  • Non-ANSI rated, for enhanced visibility & identification
  • 5-Point break away with VELCRO®Brand closures and hook & loop adjustable sides
  • Front zipper closure
  • 2" Certified tapes with 4" contrasting lime green stripes
  • (2) Nylon microphone tabs / 1 badge holder
  • 2 Bottom outside pockets (7" x 7")
  • Size plus: 2XL-5XL (52" x 64")


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Weights & Dimensions

  • Size 2XL/5XL

Product Details

  • Description Two Tone Expandable 5-Point Breakaway Vest
  • Number of Pockets 2
  • Type Breakaway Vest
  • Closure Type Zipper
  • Brand Petra Roc
  • Package Quantity 1
  • Material Polyester Mesh
  • Manufacturers Part Number BLVM-PSV-PLUS
  • Class Non-ANSI
  • Color Family Blue

Compliance & Certifications

  • Certifications Non-ANSI Rated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, 2XL-5XL

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, 2XL-5XL

Item #: WBB1602368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant