SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Item #: WBB1602512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.90 up to 14% OFF

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, L/XL

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, L/XL

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S/M

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S/M

GSS Safety 1007 Standard Class 2 Two Tone Mesh Hook & Loop Safety Vest, Lime, Medium

GSS Safety 1007 Standard Class 2 Two Tone Mesh Hook & Loop Safety Vest, Lime, Medium

GSS Safety 1007 Standard Class 2 Two Tone Mesh Hook & Loop Safety Vest, Lime, Large

GSS Safety 1007 Standard Class 2 Two Tone Mesh Hook & Loop Safety Vest, Lime, Large

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Two Tone Expandable 5-Point Breakaway Safety Vest, Polyester Solid, Lime/Orange, 6XL-8XL

Petra Roc Two Tone Expandable 5-Point Breakaway Safety Vest, Polyester Solid, Lime/Orange, 6XL-8XL

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Features:
  • Meets ANSI/ISEA 107 Class II Standards
  • Safety orange or lime with contrasting trim
  • Zipper front closure
  • (1) 2" Sewn on silver reflective tape on 4.5" contrasting color
  • 4 Pockets & mic-tab
  • Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL

Weights & Dimensions

  • Size S/M

Product Details

  • Description Two Tone DOT Safety Vest
  • Number of Pockets 4
  • Type Two-Tone Vest
  • Closure Type Zipper
  • Brand Petra Roc
  • Package Quantity 1
  • Material Polyester Mesh
  • Manufacturers Part Number LVM2-CB1-S/M
  • Color Family Yellow
  • Class ANSI Class 2

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Item #: WBB1602512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant