en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1602516

MPN #: OVM2-CB1-S/M

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S/M

|
Questions & Answers (0)
PRICE
$12.00
was $12.50
Save $0.50 (4.00%)
Usually ships in 2 to 5 days
Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S/M

Features:
  • Meets ANSI/ISEA 107 Class II Standards
  • Safety orange or lime with contrasting trim
  • Zipper front closure
  • (1) 2" Sewn on silver reflective tape on 4.5" contrasting color
  • 4 Pockets & mic-tab
  • Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.