SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc Two Tone DOT Safety Vest W/1" Reflective Tape, Class 2, Polyester Mesh, Orange, L/XL

Petra Roc Two Tone DOT Safety Vest W/1" Reflective Tape, Class 2, Polyester Mesh, Orange, L/XL

Item #: WBB1602326

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.90 up to 16% OFF

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MCR Safety V201R Orange Safety Vest, 2" Reflective Strips, Polyester, Side Straps, One Size

MCR Safety V201R Orange Safety Vest, 2" Reflective Strips, Polyester, Side Straps, One Size

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S/M

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Orange/Lime, S/M

GSS Safety 1007 Standard Class 2 Two Tone Mesh Hook & Loop Safety Vest, Lime, Medium

GSS Safety 1007 Standard Class 2 Two Tone Mesh Hook & Loop Safety Vest, Lime, Medium

GSS Safety 1007 Standard Class 2 Two Tone Mesh Hook & Loop Safety Vest, Lime, Large

GSS Safety 1007 Standard Class 2 Two Tone Mesh Hook & Loop Safety Vest, Lime, Large

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Solid, Orange/Lime, 2XL/3XL

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Solid, Orange/Lime, 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc Two Tone DOT Safety Vest W/1" Reflective Tape, Class 2, Polyester Mesh, Orange, L/XL

Features:
  • Meets ANSI/ISEA 107 Class II Standards
  • Safety orange or lime with contrasting trim
  • Zipper front closure
  • (2) 1" Laminate silver reflective tapes on 4.5" contrasting color
  • Nylon mic tab / 4 pockets
  • Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL

Weights & Dimensions

  • Size L/XL

Product Details

  • Description Two Tone DOT Safety Vest W/Silver Reflective Tape
  • Number of Pockets 4
  • Type Two-Tone Vest
  • Closure Type Zipper
  • Brand Petra Roc
  • Package Quantity 1
  • Material Polyester Mesh
  • Manufacturers Part Number OVM2-CB2-L/XL
  • Color Family Orange
  • Class ANSI Class 2

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Two Tone DOT Safety Vest W/1" Reflective Tape, Class 2, Polyester Mesh, Orange, L/XL

Petra Roc Two Tone DOT Safety Vest W/1" Reflective Tape, Class 2, Polyester Mesh, Orange, L/XL

Item #: WBB1602326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant