SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 2, Solid Front Mesh Back, Lime/Orange, L/XL

Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 2, Solid Front Mesh Back, Lime/Orange, L/XL

Item #: WBB1602372

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.66 up to 6% OFF

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, 2X, LVM2-HDSUV-2XL

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, 2X, LVM2-HDSUV-2XL

Ergodyne® GloWear® 8248Z Class 2 Two-Tone Surveyors Vest - Lime, 24075

Ergodyne® GloWear® 8248Z Class 2 Two-Tone Surveyors Vest - Lime, 24075

Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, L, Green, SV6GL

Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, L, Green, SV6GL

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, XL, LVM2-HDSUV-XL-XL

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, XL, LVM2-HDSUV-XL-XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Petra Roc Two Tone Expandable 5-Point Breakaway Safety Vest, Polyester Solid, Lime/Orange, 6XL-8XL

Petra Roc Two Tone Expandable 5-Point Breakaway Safety Vest, Polyester Solid, Lime/Orange, 6XL-8XL

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 2, Solid Front Mesh Back, Lime/Orange, L/XL

Features:
  • Meets ANSI/ISEA 107 Class II Standards
  • Safety lime with contrasting trim
  • Solid front & mesh back with front zip closure
  • (2) 1" Silver reflective tape with 4.5" contrasting color
  • Nylon mic tabs
  • 7 Pockets:
    • (1) Double layer pad & 3-divisional pocket on left chest
    • (1) Cell phone pocket on right chest
    • (2) Exterior bottom flap pockets with VELCRO®Brand closures
    • (2) Inside bottom pockets with VELCRO®Brand closures (new stocks only)
    • Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL


    VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Weights & Dimensions

  • Size L/XL

Product Details

  • Description Two Tone DOT Surveyors Vest
  • Number of Pockets 6
  • Type Surveyors Vest
  • Closure Type Zipper
  • Brand Petra Roc
  • Package Quantity 1
  • Material Polyester Solid Front, Mesh Back
  • Manufacturers Part Number LV2-FSMBCB2-L/XL
  • Class ANSI Class 2
  • Color Family Yellow

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 2, Solid Front Mesh Back, Lime/Orange, L/XL

Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 2, Solid Front Mesh Back, Lime/Orange, L/XL

Item #: WBB1602372

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant