SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 3, Polyester Solid, Lime/Orange, L/XL

Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 3, Polyester Solid, Lime/Orange, L/XL

Item #: WBB1602316

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.90 up to 15% OFF

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, 2X, LVM2-HDSUV-2XL

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, 2X, LVM2-HDSUV-2XL

Ergodyne® GloWear® 8248Z Class 2 Two-Tone Surveyors Vest - Lime, 24075

Ergodyne® GloWear® 8248Z Class 2 Two-Tone Surveyors Vest - Lime, 24075

Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, L, Green, SV6GL

Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, L, Green, SV6GL

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, XL, LVM2-HDSUV-XL-XL

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, XL, LVM2-HDSUV-XL-XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Petra Roc Two Tone Expandable 5-Point Breakaway Safety Vest, Polyester Solid, Lime/Orange, 6XL-8XL

Petra Roc Two Tone Expandable 5-Point Breakaway Safety Vest, Polyester Solid, Lime/Orange, 6XL-8XL

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 3, Polyester Solid, Lime/Orange, L/XL

Features:
  • Meets ANSI 107-2010 Class 3 Standards
  • 100% Polyester safety lime or orange with 3" contrast binding
  • (1) H-360° & (2) vertical 3" contrasting band with 2" reflective tapes
  • Short sleeves with a 360° 2" silver reflective tapes
  • 2 Microphone tabs
  • 1-Division chest pocket for pen and tools
  • Cell phone & ID pocket
  • Two flap pockets with VELCRO®Brand closure
  • Sizes Available: S/M, L/XL, 2XL/3XL, 4XL/5XL


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Weights & Dimensions

  • Size L/XL

Product Details

  • Description Two Tone DOT Surveyors Vest
  • Number of Pockets 5
  • Type Surveyors Vest
  • Closure Type Zipper
  • Brand Petra Roc
  • Package Quantity 1
  • Material Polyester Solid
  • Manufacturers Part Number LV3-CB1-L/XL
  • Color Family Yellow
  • Class ANSI Class 3

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 3, Polyester Solid, Lime/Orange, L/XL

Petra Roc Two Tone DOT Surveyors Vest, ANSI Class 3, Polyester Solid, Lime/Orange, L/XL

Item #: WBB1602316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant