Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3159568

MPN #: TX40BHNB03

Transforming Technologies TX4000 ESD Cleanroom Apparel Hard Sole Boot Cover, M, Navy Blue

Product Description
ESD Hard Sole Boot with Ground Ribbons Designed for Mobile Users in Controlled Environments Concerned with Static Control. Transforming Technologies TX4000 ESD Cleanroom Garment System protects the controlled environment from the number one source of contamination and static found in cleanrooms – people. Electrostatic charge is an invisible contaminant that has the potential to degrade or destroy both product and equipment, as well as attract unwanted particles. Controlling these charges on mobile operators with the TX4000 Garment System throughout the controlled environment is essential to a productive manufacturing process.

Features:
  • TX4000 ESD Grid Fabric-99% Polyester/1% Carbon
  • PSTAT ESD Hard Sole with twill reinforcement
  • Hypalon side wall
  • Combination 1" elastic and webbing at top of closure with snap adjustment
  • Replaceable 18" internal ground ribbon attachment included, with 24" long ground ribbon available for boots
  • Internal snaps to electrically connect to coverall and ground ribbon
  • Color coded straps denote size
  • Reusable/Launderable
  • ISO Cleanroom: ISO 6 (Class 1000)
  • Meets standards required for ANSI/ESD S20.20 and STM9.1 - Footwear – Resistive Characterization


PRICE
$94.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

StyleHard Sole Boots
TypeHard Sole Boot Cover
MaterialPolyester
GenderUnisex
Package Quantity1 Pair
DescriptionHard Sole Boot Cover with Ground Ribbons
ColorBlue
Manufacturers Part NumberTX40BHNB03
BrandTransforming Technologies