
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
DeWalt® Type 1 Fiberglass Step Ladder - 4'
DeWalt® Fiberglass Step Ladders are ideal for industrial and commercial applications. Features durable top with magnet and tool slots. Pinch-resistant spreader braces provide stability. Large step surface provides extra comfort. Includes double-riveted steps and slip-resistant aluminum shoes. 250 lb. capacity. Meets OSHA requirements and ANSI standards.
DeWalt® Fiberglass Step Ladders are ideal for industrial and commercial applications. Features durable top with magnet and tool slots. Pinch-resistant spreader braces provide stability. Large step surface provides extra comfort. Includes double-riveted steps and slip-resistant aluminum shoes. 250 lb. capacity. Meets OSHA requirements and ANSI standards.
Weights & Dimensions
- Base Width 20 in
- Height to Top Step/Platform 3' in
- Height 48 in
- Weight Capacity 250 lbs
- Weight 12.4 lbs
- Height to Top Step/Platform Range 48"-59"
Product Details
- Duty Rating Type I
- Brand DeWalt
- Number of Steps 3
- Material Fiberglass
- Manufacturers Part Number DXL3110-04
- Color Family Yellow
Compliance & Certifications
- Certifications ANSI & OSHA
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: JASON
Date: March 23, 2022
Product Q & A
There are no questions for this product.
Accessories

DeWalt 4' Type 1 Fiberglass Step Ladder - DXL3110-04
$138.95
- Product Information
- Customer Review
- Product Q&A
- Accessories