Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
B&W

Model # :WBB1509331

MPN #: 3000/B/SI

B&W Type 3000 Medium Outdoor Waterproof Case W/ Sponge Insert Foam 14-1/4"L x 11-3/4"W x6-3/4H,Black

Product Description
B&W Outdoor cases were developed and tested for the most extreme conditions. These cases will provide the protection and security your valuables need in whatever environment you choose to expose them to.

    Features:

  • Sponge Insert: Customizable Foam Insert
  • Unlimited 30 year warranty
  • waterproof
  • dustproof
  • shock resistant
  • corrosion resistant
  • chemical resistant
  • automatic pressure relief valve
  • fully customizable interior
PRICE
$92.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/4 in
Width11-3/4 in
Height6-3/4 in
Inside Length13 in
Inside Width9-1/4 in
Inside Height6 in
Weight Capacity44 lbs
Weight4 lbs
SizeMedium

Product Details

Assembly RequiredNo
Lock TypeLatch with Padlock Slots
Temperature Tolerance-40°F to 140°F
DustproofYes
MaterialPolypropylene
Manufacturers Part Number3000/B/SI
WaterproofYes
BrandB&W
TypeWaterproof Utility Case
ColorBlack
SeriesOutdoor
StyleCase with Foam
Capacity2.64 ft³
Package Quantity1

Warranty

Warranty30 yr

Compliance & Certifications

CertificationsIP 67 / DEF STAN 81-41