Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3149210

MPN #: 10101

Justrite® Type I Safety Can For Flammable Liquids, Steel, 0.25 Gallon Capacity, Red

Product Description
Designed with a single spout for filling and pouring, the sealed lid features automatic positive-pressure relief that vents between 3 and 5 psig (0.2 and 0.35 bar) to guard against rupture or explosion.

Made from high-grade coated steel, each can is tested to guarantee 100% leakproof construction. The tough powder-coat finish resists chemicals and stands up to demands of rigorous use. Each Justrite® safety can is equipped with a stainless steel flame arrester which dissipates heat to stop flashback ignition. Cans up to 1 quart (1L) feature a trigger-release handle, while larger capacities have a swinging handle to greatly ease carrying of heavier loads.

Use a Type I safety can funnel to pour into smaller openings. This polypropylene funnel attaches to the spout neck of Type I Safety cans that are sized 1-gallon (4L) and larger. The two-position funnel folds down for when you fill or store the can, and stays up for when you pour. Large rounded bowl provides protection from splashing and spillage. Durable construction holds up to heavy use.

Features:
  • Color coding avoids accidents
  • Self-closing lid controls spills
  • Leakproof, auto-venting lid prevents explosion
  • Approved by FM, UL/ULC, and TUV; also meets OSHA and NFPA requirements
  • FM Approval
  • UL Approval
  • ULC Approval
  • TUV Approval
  • OSHA Compliance
  • Complies with NFPA Code 30
  • CARB Compliance
  • Fill/Pour Hole inch: 1-9/16"


PRICE
$122.81

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-13/16 in
Height8-1/4 in
Weight0.8 lbs

Product Details

TypeType I
ColorRed
FunnelWithout Funnel
Can TypeFlammable Liquids
Capacity0.25 gal
MaterialSteel
Package Quantity1
Manufacturers Part Number10101
BrandJustrite

Warranty

Warranty10 yr