- Not suitable for food or water. Designed for chemical storage only
- Engineered for compatibility with flammable and chemically aggressive substances
- Prevents accidental spills, leaks, and vapors, reducing hazards
- Lids minimize exposure to air, reducing the risk of vapor ignition
- Equipped with leak-proof designs, enhancing workplace safety
- Safety cans meet OSHA and NFPA regulations, helping businesses comply with safety standards
- Constructed with robust materials, they are resistant to damage from chemicals and impacts
- Features like built-in carrying handles and spouts make pouring and transporting liquids more manageable and safer
- By preventing spills and minimizing fire risks, they help reduce potential losses and damages, saving money over time
- Opening Ø approx. 1.37 in for easily refill
- Seals made of NBR
- UN approval for the transport of liquid substances of packing groups I, II and III (UN 3A1 / X / 250 / ...)
- Equipped with screw cap and large opening (Ø approx. 43.5 mm)
Denios Type I Stainless Steel Safety Can, 2.6 Gallon, Screw Lid with Dispensing Tube, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-11/16 in |
| Height | 11 in |
| Weight | 6 lbs |
Product Details
| Type | Type I |
| Color | Silver |
| Can Type | Chemical Waste |
| Faucet | No |
| Style | Safety Can |
| Capacity | 2.6 gal |
| Material | Stainless steel |
| Package Quantity | 1 |
| Manufacturers Part Number | M72-0209 |
| Brand | Denios |
Warranty
| Warranty | 1 Year yr |