Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB1764601

MPN #: 7110310

Justrite® Type I Steel Safety Can With Funnel, 1 Gallon (4L), Self-Close Lid, Blue, 7110310

Product Description
Designed with a single spout for filling and pouring, the sealed lid features automatic positive-pressure relief that vents between 3 and 5 psig (0.2 and 0.35 bar) to guard against rupture or explosion.

Made from high-grade coated steel, each can is tested to guarantee 100% leakproof construction. The tough powder-coat finish resists chemicals and stands up to demands of rigorous use. Each Justrite® safety can is equipped with a stainless steel flame arrester which dissipates heat to stop flashback ignition. Cans up to 1 quart (1 L) feature a trigger-release handle, while larger capacities have a swinging handle to greatly ease carrying of heavier loads. Large label ID zone on swing-handle cans provides writing space to identify contents, department location, or individual user name.

Certified by FM, UL/ULC, and TUB, Justrite® safety cans also meet OSHA and NFPA requirements and come with a 10-year guarantee.

Color coding helps avoid accidents. Common color choices for Type 1 & Type 2 Cans:
  • Red cans most widely chosen for the storage of flammable liquids such as gasoline (and OSHA required)
  • Blue cans for the storage of kerosene
  • Yellow cans to designate the storage of diesel fuel
  • Green cans for the storage of oils


PRICE
$78.33

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleStorage Can
TypeType I
Capacity1 gal
MaterialGalvanized Steel
Package Quantity1
ColorBlue
Manufacturers Part Number7110310
FunnelIncluded
Can TypeKerosene
FaucetPolypropylene Funnel
BrandJustrite

Warranty

Warranty10 yr