Eagle Type II Safety Can with 7/8" O.D. Flex Spout - 1 Gallon - Red
Write a Review
|
Questions & Answers (0)
Product Description
Eagle Type II Safety Can with 7/8" O.D. Flex Spout - 1 Gallon - Red, U2-11-S
Eagle Type II Safety Gas cans. 1 Gallon Red Galvanized Steel. 7/8" O.D. Flexible spout included. Two openings. OSHA and NFPA Code 30 Compliant. FM, UL and ULC Approved.
Eagle Type II Safety Gas cans. 1 Gallon Red Galvanized Steel. 7/8" O.D. Flexible spout included. Two openings. OSHA and NFPA Code 30 Compliant. FM, UL and ULC Approved.
PRICE
$143.17
1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Height | 9-1/2 in |
| Weight | 8 lbs |
Product Details
| Type | Type II |
| Color | Red |
| Funnel | Without Funnel |
| Can Type | Flammable Liquids |
| Nozzle | Yes |
| Capacity | 1 gal |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | U211S |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FM, UL, ULC, OSHA & NFPA Code 30 |