- Heavy metal chrome snaps
- Grommets at neck for tool keepers/lanyards
- Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement
- Silver 2" Class 2 Glass Bead Reflective Tape
- Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back)
- Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets)
- Meets ANSI/ISEA 107-2015 Standards
Radians® Type R Class 2 Heavy Duty Surveyor Safety Vest, Snap, 2XL, Orange, SV59-2ZOD-2X
Write a Review
|
Questions & Answers (0)
Product Description
Radians® SV59-2 Type R Class 2 Heavy Duty Surveyor Safety Vest is a heavy duty contractor Surveyor's vest with large back "plan" pocket. Built with rugged ANSI 107 Hi-Vis material, reinforced wear points, and long-wearing web reinforcement along outer edges. Mesh upper, front and back, for breathability and comfort. Pockets in tough woven twill fabric provide maximum durability.
PRICE
$23.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Surveyors Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Orange |
| Number of Pockets | 9 |
| Closure Type | Snap |
| Material | Polyester |
| Description | SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | SV59-2ZOD-2X |
| Waterproof | No |
| Brand | Radians |
Compliance & Certifications
| ANSI Type | R |
| Certifications | ANSI/ISEA 107-2015 Standards |