Features:
- ANSI/ISEA 107 Type R Class 2 Compliant Vest
- Polyester Mesh
- Two-Tone 2" Silver Reflective Tape with Contrasting Backing
- Zipper Closure
- 4 Interior Pockets
This product will be restocked soon
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | XXS/XS |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Yellow |
| Number of Pockets | 4 |
| Style | Vest |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Description | High Vis Two-Tone Safety Vest |
| Gender | Men's |
| Manufacturers Part Number | V70642 |
| Brand | Job Sight |
Compliance & Certifications
| ANSI Type | R |