- Zipper Closure
- 2" Silver reflective tape, 1 horizontal stripe
- Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets
- Mic tab on both shoulders
- 100%% polyester solid front and mesh back or 100% polyester mesh.
- Meets ANSI/ISEA 107-2015 Standards
Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, 2XL, Orange, SV6O2X
Write a Review
|
Questions & Answers (0)
Product Description
Radians® SV6 Two Tone Surveyor Type R Class 2 Safety Vest has the same features as the SV7 Surveyor safety vest, with the addition of contrasting trim on stripes. Perfect to wear in daytime conditions. Contrast trim combinations make workers much more noticeable in low light and broad daylight.
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Surveyors Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Orange |
| Number of Pockets | 6 |
| Closure Type | Zipper |
| Material | Polyester |
| Description | SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | SV6O2X |
| Waterproof | No |
| Brand | Radians |
Compliance & Certifications
| ANSI Type | R |
| Certifications | ANSI/ISEA 107-2015 Standards |