Job Sight Type R Class 3 Pullover Hoodie, Polyester, Lime, XL
Write a Review
|
Questions & Answers (0)
Product Description
ANSI/SEA 107 Type R Class 3 High Visibility Hooded Pullover Sweatshirts - Constructed of a comfortable, high density polyester material. Includes 2" Silver Reflective tape to reflect light for 360° nighttime visibility. Also includes 1 pouch pocket.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30" |
| Weight | 2 lbs |
| Size | XL |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Reflective Tape | Yes |
| Class | ANSI Class 3 |
| Color | Green |
| Closure Type | Pullover |
| High Visibility | Yes |
| Material | Polyester |
| Description | Class 3 Pullover Hoodie |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | S78322 |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | Job Sight |