Southwire 55092701 Type Rwa Reduced Wall Aluminum Flexible Wiring Conduit, 1-1/2", 25 ft
Write a Review
|
Questions & Answers (0)
Product Description
Type Rwa Reduced Wall Aluminum Flexible Wiring Conduit, 1-1/2
Applications
Alflex® Type RWA (Reduced Wall Aluminum) Flexible Metal Conduit is suitable for the following installations: Environmental air-handling spaces per NEC® 300.22(C) Power and lighting branch circuit conductors and cables for connecting receptacles, luminaires, equipment, office partitions, etc. Metal raceway for wires and cables per NEC® (ANSI/NFPA-70) Article 348 Motor feeder, branch, and control circuit conductors and cables Class 1, Class 2, Class 3 Remote-control, signaling, and power-limited circuit conductors and cables Fire alarm system conductors and cables of power-limited or non-power-limited fire alarm circuits Voice, data, communications and video cables including CATV and optical fiber cables Concealed or exposed installations per NEC® Article 348 and the applicable NEC® provisions Elevators, hoistways, and escalators per NEC® 620.21 As a grounding conductor for lengths up to 6 feet (20A max) as per 2005 NEC® 250.118(5) Electric signs and outline lighting per NEC® 600.7, 600.31 (1000 volts or less), and 600.32 (>1000 volts) Hazardous location, Class 1, Div. 2, for flexible connectors only per 2005 NEC® 501.10(B)(2) & 501.30(B) UL 1, 2, & 3 Hour Through-Penetration Firestop Sytems: C-AJ-1462, C-AJ-1463, C-AJ-1464, W-L-1308, and W-L-1309.
Specifications
UL Listed per UL 1, Standard for Safety for Flexible Metal Conduit, ANSI/UL-1. Meets federal specification WW-C-566c NEC Type Designation - Article 348, Type FMC (flexible metal conduit).
Construction
Alflex® Type RWA is manufactured with a lightweight, high strength aluminum alloy. Metal strip is helically formed into continuously interlocked flexible metal conduit that can withstand impact and crushing forces.
Applications
Alflex® Type RWA (Reduced Wall Aluminum) Flexible Metal Conduit is suitable for the following installations: Environmental air-handling spaces per NEC® 300.22(C) Power and lighting branch circuit conductors and cables for connecting receptacles, luminaires, equipment, office partitions, etc. Metal raceway for wires and cables per NEC® (ANSI/NFPA-70) Article 348 Motor feeder, branch, and control circuit conductors and cables Class 1, Class 2, Class 3 Remote-control, signaling, and power-limited circuit conductors and cables Fire alarm system conductors and cables of power-limited or non-power-limited fire alarm circuits Voice, data, communications and video cables including CATV and optical fiber cables Concealed or exposed installations per NEC® Article 348 and the applicable NEC® provisions Elevators, hoistways, and escalators per NEC® 620.21 As a grounding conductor for lengths up to 6 feet (20A max) as per 2005 NEC® 250.118(5) Electric signs and outline lighting per NEC® 600.7, 600.31 (1000 volts or less), and 600.32 (>1000 volts) Hazardous location, Class 1, Div. 2, for flexible connectors only per 2005 NEC® 501.10(B)(2) & 501.30(B) UL 1, 2, & 3 Hour Through-Penetration Firestop Sytems: C-AJ-1462, C-AJ-1463, C-AJ-1464, W-L-1308, and W-L-1309.
Specifications
UL Listed per UL 1, Standard for Safety for Flexible Metal Conduit, ANSI/UL-1. Meets federal specification WW-C-566c NEC Type Designation - Article 348, Type FMC (flexible metal conduit).
Construction
Alflex® Type RWA is manufactured with a lightweight, high strength aluminum alloy. Metal strip is helically formed into continuously interlocked flexible metal conduit that can withstand impact and crushing forces.
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 yd |
| Bag Size | 35.2 x 3.8 in |
| Package Size | Coil |
| Diameter | 1-1/2 in |
Product Details
| Type | Conduit |
| THHN | Type Rwa Reduced Wall Aluminum Flexible Wiring Conduit, 1-1/2" |
| Material | Aluminum |
| Manufacturers Part Number | 55092701 |
| Conduit Type | RWA |
| Brand | Southwire |