Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuPont

Model # :WBB3170251

MPN #: ST127SWH5X002500

DuPont™ Tyvek 400 SFR Coverall, Elastic Wrists & Ankle, Serged Seams, 5XL, White - Pkg Qty 25

Product Description
DuPont™ Tyvek® 400 SFR garments are lightweight, disposable secondary flame-resistant over garments designed to help protect and preserve primary flame-resistant garments, while providing an ideal balance of protection, durability, and comfort.

In the event that a flash fire occurs, Tyvek® 400 SFR garments won't ignite and won't contribute to additional burn injury if appropriate primary flame-resistant personal protective equipment, such as DuPont™ Nomex®, is worn beneath.

Composed of flash spun high density polyethylene breathable nonwoven Tyvek® fabric that has been flame-retardant treated, available only from DuPont™, Tyvek® 400 SFR garments offer an inherent barrier against particles (down to 1.0 micron in size).

Tyvek® 400 SFR represents a new generation of disposable secondary flame-resistant garment technology. Compared to traditional disposable secondary flame-resistant garments that have been available for years, Tyvek® 400 SFR is a differentiated multi-hazard garment solution, offering superior particle barrier protection and improved durability in a lighter-weight fabric. This unique combination of performance allows Tyvek® 400 SFR garments to be worn over primary flame-resistant garments like Nomex® when hazardous particle and flash fire hazards exist. Additionally, Tyvek® 400 SFR is a more sustainable garment solution and can be recycled through the Tyvek® protective apparel recycling program if not contaminated with hazardous materials.

Applications include: oil & gas, general manufacturing/operations, maintenance, dirty jobs, environmental services, utilities.

Features:
  • Relaxed fit coverall design features a diamond gusset crotch to allow for unrestricted movement and optimal fit when wearing primary flame-resistant protective clothing beneath
  • Red trim elements – red external stitched seams, red zipper, and red chest patch border
  • Patent-pending design
  • Attached standard-fit hood with elastic around face opening
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle
  • Storm flap


PRICE
$323.75  Sold in packages of 25 / $12.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL
Fits Chest Size54-1/4 - 57-3/4
Inseam Length33-3/8"

Product Details

TypeDisposable Coverall
ColorWhite
SeriesTyvek
WristsElastic
Seam TypeStitched, Serged
AnklesElastic
StyleHooded Coverall
Closure TypeZipper/Storm Flap
MaterialTyvek® 400 SFR
Description400 SFR Disposable Coverall
Package Quantity25
Manufacturers Part NumberST127SWH5X002500
Primary UseFire Protection
HoodAttached
BrandDuPont

Compliance & Certifications

CertificationsASTM D1777, ASTM D3776, ASTM D1683, ASTM D5034, ISO 2758, AATCC 42, 16 CFR 1610