Tyvek® Bouffant Cap/Head Cover, 100% Latex Free, White, 24", 50/Bag, 5 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
Tyvek® by DuPont bouffant cap is a spun bonded olefin fabric that is made from high density polyethylene fibers that offer unique qualities of excellent barrier protection and strength. Tyvek® is lightweight and highly resistant to tears and punctures. Spun bonded olefin is strong, lightweight, flexible, smooth, low linting, opaque and resistant to water and chemicals. This makes Tyvek® an excellent choice for clean room apparel.
PRICE
$1,275.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Size | 24" |
Product Details
| Type | Bouffant Cap |
| Material | Tyvek® |
| Package Quantity | 250 |
| Description | Bouffant Cap/Head Cover |
| Color | White |
| Manufacturers Part Number | 110TVKI-24 |
| Brand | Keystone |