The DuPont Tyvek® non skid shoe covers are a more tear-resistant type of shoe cover. This material is stronger and can withstand many snags and scrapes that the polypropylene can't. In addition, DuPont Tyvek® shoe covers can also withstand light splashes and moisture. The DuPont Tyvek® material shoe covers work great for heavy duty industrial applications, working on potentially slippery smooth flooring, and in the medical field. The FC friction coated DuPont Tyvek® is a skid resistant gray color solid material. 5" with elastic top. One size fits all. Sold in case quantity of 200 pieces, priced per each case.
DuPont Disposable Skid Resistant Tyvek® 5"H Shoe Covers, Gray, 200/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5 in |
| Weight | 10 lbs |
| Size | One Size |
| Shoe Size | 10 - 13 |
| Boot Size | 9 - 14 |
Product Details
| Type | Shoe Cover |
| Color | Gray |
| For Use With | Heavy Industrial |
| Style | Skid Resistant |
| Material | Tyvek® |
| Description | Skid Resistant Shoe Covers |
| Package Quantity | 200 |
| Manufacturers Part Number | FC450SGY |
| Brand | DuPont |