x

Take 15% off your entire order!

Offer applied at checkout

Primeline Products U 9815 Sliding Door Lock, Tamper Resistant, Aluminum Finish

Primeline Products U 9815 Sliding Door Lock, Tamper Resistant, Aluminum Finish

Item #: WBB1958909

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.01

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Primeline Products U 9815 Sliding Door Lock, Tamper Resistant, Aluminum Finish

This sliding door lock is constructed from cast aluminum and has an aluminum finish. It includes a double hex security screw and wrench for extra gripping power. It securely locks your window in a closed or ventilating position and prevents accidental opening by children.

Features:
  • Sliding Door Lock Double Hex Screw
  • Heavy duty cast metal with tamperproof double hex security screw and wrench
  • Additional gripping power securely locks window and door
  • Hex screws prevent accidental opening by children
  • Easy to install no tools required

  • MANUFACTURERS PART NUMBER U 9815
  • DESCRIPTION Sliding Door Lock
  • WARRANTY 1 Year
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Aluminum
  • COLOR FINISH Aluminum
  • HEIGHT INCHES 1
  • WEIGHT LBS 0.1
  • LENGTH INCHES 1/2
  • WIDTH INCHES 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Primeline Products U 9815 Sliding Door Lock, Tamper Resistant, Aluminum Finish

Primeline Products U 9815 Sliding Door Lock, Tamper Resistant, Aluminum Finish

Item #: WBB1958909

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant