x

Take 15% off your entire order!

Offer applied at checkout

U Bracket 1" x 57", 18 Ga. St. Stainless Steel - 650-1524

U Bracket 1" x 57", 18 Ga. St. Stainless Steel - 650-1524

Item #: WBB667374

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

U Bracket, 3/4" x 57-1/2", Clear Anodized

U Bracket, 3/4" x 57-1/2", Clear Anodized. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Flush Metal, Global, General, Knickerbocker, Metpar, Mills Manufacturers.

  • LENGTH INCHES 57
  • WIDTH INCHES 1-1/8
  • HEIGHT INCHES 1-1/2
  • DESCRIPTION U Bracket 1" x 57", 18 Ga. St. Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-1524
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL All
  • BRAND Sentry Supply
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 1
  • TYPE U Bracket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U Bracket 1" x 57", 18 Ga. St. Stainless Steel - 650-1524

U Bracket 1" x 57", 18 Ga. St. Stainless Steel - 650-1524

Item #: WBB667374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant