x

Take 15% off your entire order!

Offer applied at checkout

U Bracket, 3/4"X 1-1/2"L X 1-1/2"H X 15/16"B, St. Stainless Steel - 650-8196 - Pkg Qty 6

U Bracket, 3/4"X 1-1/2"L X 1-1/2"H X 15/16"B, St. Stainless Steel - 650-8196 - Pkg Qty 6

Item #: WBB667419

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.30 ea.

Price: $31.80 / Pkg of 6

Save $1.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

U Bracket, 3/4"X 1-1/2"L x 1-1/2"H x 15/16"B, St. Stainless Steel

U Bracket, 3/4"X 1-1/2"L x 1-1/2"H x 15/16"B, Stamped Stainless Steel. Bracket Length 1-1/2 Inches, The Base Width Is 15/16 Inches And The Height Is 1-1/2 Inches. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 1-1/2
  • WIDTH INCHES 15/16
  • HEIGHT INCHES 1-1/2
  • THICKNESS INCHES 5/64
  • USED WITH PARTITION MATERIAL Phenolic
  • PANEL OR POST SIZE 3/4"
  • PACKAGE QUANTITY 6
  • TYPE U Bracket
  • DESCRIPTION U Bracket, 3/4"X 1-1/2"L x 1-1/2"H x 15/16"B, St. Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-8196
  • COLOR FINISH Satin
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U Bracket, 3/4"X 1-1/2"L X 1-1/2"H X 15/16"B, St. Stainless Steel - 650-8196 - Pkg Qty 6

U Bracket, 3/4"X 1-1/2"L X 1-1/2"H X 15/16"B, St. Stainless Steel - 650-8196 - Pkg Qty 6

Item #: WBB667419

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant