Model # :WBB1891790
MPN #: 054-00016
U-Channel Sign Post, 7'L, 2 lbs./ft., Green Post with Holes Top to Bottom
Write a Review
|
Questions & Answers (0)
Product Description
U-Channel Sign Posts. Manufactured from 100% recycled steel. Rib-Bak® highcarbon new billet sign posts are as much as 25% stronger than other U-channel posts. Engineered with a patented, ribbed back design that allows sign mounting on both the front and back of the post. NCHRP 350 compliant. Fast, easy installation using conventional tools.
PRICE
$47.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/16 in |
| Height | 1-15/32 in |
| Post Height | 7 ft |
| lbs/ft | 2 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | U-Channel Sign Post |
| Color | Green |
| Wheels | No |
| Manufacturers Part Number | 054-00016 |
Compliance & Certifications
| Certifications | NCHRP 350 Compliant |