Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106790

MPN #: DW3703H

DeWalt® U-Shank Wood Cutting HCS Jig Saw Blade, DW3703H, 4" Cut Length, 6 TPI, 5/PK - Pkg Qty 5

Product Description
DeWalt U-Shank Wood Cutting HCS Jig Saw Blade, DW3703H, 4" Cut Length, 6 TPI, 5/PK

Features

  • Precision ground teeth stay sharper longer and deliver smooth, clean cuts
  • Deeper gullets with increased free space remove more material for faster cutting
  • Cobalt steel (Bi-Metal) maximizes blade life and durability
  • U-shank fits DEWALT® and other universal shank jig saws
PRICE
$48.00  Sold in packages of 5 / $9.60 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDW3703H
Package Quantity5
DescriptionU-Shank Fast Clean Wood Cutting HCS Jig Saw Blade
BrandDeWalt