Hallowell Black Tie Lockers are ideal for office locker rooms where a more upscale look than typical traditional tan or gray lockers is desired. Lockers feature 24 gauge body components, 16 gauge frame, 16 gauge wardrobe doors and 18 gauge box doors. 16 gauge full door height hinges. Ideal for employee locker rooms, school locker rooms, office locker rooms, health club lockers rooms.
Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Made In USA
Hallowell® 1-Tier 1 Door Tie Locker, 12"W x 18"D x 72"H, Black/Red, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 72 in |
| Compartment Width | 12 in |
| Compartment Depth | 18 in |
| Compartment Height | 66 in |
| Inside Width | 9-1/4 in |
| Inside Depth | 17 in |
| Inside Height | 69 in |
| Weight | 62 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Red |
| Series | Black Tie Locker |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | U1282-1MR |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |