Global Industrial
Model # :WBB1966758
Global Industrial Single Sided Cantilever Upright, 74"Dx240"H, 3000-5000 Series, Sold Per Each
Write a Review
|
Questions & Answers (0)
Product Description
Note: This item is ONLY compatible with Global Industrial 3000, 4000, and 5000 Series Cantilever Racks. Sold As Single Upright.
Solves the toughest storage requirements for steel bar stock, lumber, pipes and more. Single and double sided columns available. Fits extra heavy-duty and super capacity straight arms. Speeds handling, accommodates bulky items which often present a space problem. 12-3/8"D uprights provide superior strength and rigidity over all other cantilever racks. 12"H base. Allows arms height adjustments at 3" increments. "Pin Keeper" arm installation for quick and secure assembly. Gray enamel finish. Made in the USA.
Solves the toughest storage requirements for steel bar stock, lumber, pipes and more. Single and double sided columns available. Fits extra heavy-duty and super capacity straight arms. Speeds handling, accommodates bulky items which often present a space problem. 12-3/8"D uprights provide superior strength and rigidity over all other cantilever racks. 12"H base. Allows arms height adjustments at 3" increments. "Pin Keeper" arm installation for quick and secure assembly. Gray enamel finish. Made in the USA.
PRICE
$1,799.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-11/16 in |
| Depth | 74 in |
| Height | 240 in |
| Weight Capacity | 10500 lbs |
| Compatible Arm Length | 54 & 60 in |
Product Details
| Type | Upright |
| Series | 3000, 4000, 5000 |
| Country of Origin | United States |
| Number of Sides | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | B1966758 |
| Duty | Extra Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |