Hallowell® 5-Tier 15 Door Premium Locker, 36"W x 15"D x 66"H, Dark Gray, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
These high quality Five Tier lockers have friction latch and hasp and 18 Gauge Louvered Doors, 24 Gauge Body. Painted inside and out with powder coat finish. Legs add 6" to height. Each door includes a number plate.
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Made In USA
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Made In USA
PRICE
$689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 66 in |
| Compartment Width | 12 in |
| Compartment Depth | 15 in |
| Compartment Height | 12 in |
| Inside Width | 9-1/4 in |
| Inside Depth | 14 in |
| Inside Height | 10-1/2 in |
| Weight | 165 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Finger Pull Friction Hasp |
| Color | Dark Gray |
| Series | Premium Locker |
| Tier Type | Five Tier |
| Configuration | 3 Wide |
| Number of Shelves | 0 |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 15 |
| Manufacturers Part Number | U3256-5HG |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |