Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.
Marathon Motors, U901, 284TSTDP4004, 30HP, 3600RPM, 200V, 3PH, 284TS FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,825.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 320 |
| Opposite End Bearing Size | 6210 |
| Drive End Bearing Size | 6311 |
Product Details
| 60 Hertz kW | 22.4 kW |
| Bearing Opp Drive End | 6210 |
| KVA Code | F |
| IP Code | 12 |
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | U901 |
| Enclosure | DP |
| Service Factor | 1.15 |
| Bearing Drive End | 6311 |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 30 HP |
| Orientation | Horizontal |
| Frame | 284TS |
| Starting Type | Across The Line |
| Enclosure Type | Open/Drip Proof |
| Voltage | 200 V |
| Full Load Efficiency | 91.00 Percent |
| Nameplate RPM | 3600 rpm |
| Full Load Amps | 83 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |