Connecticut Electric UBIP130 Circuit Breaker Type UBIP 1-Pole Bolt-On 30A
Write a Review
|
Questions & Answers (0)
Product Description
Connecticut Electric UBIP130 Circuit Breaker Type UBIP 1-Pole Bolt-On 30A
Connecticut Electric replacement circuit breaker for Pushmatic circuit breakers. Classified for use in Pushmatic and Bulldog load centers. ETL Listed. 10,000 AIC. 1-pole, 30A
Connecticut Electric replacement circuit breaker for Pushmatic circuit breakers. Classified for use in Pushmatic and Bulldog load centers. ETL Listed. 10,000 AIC. 1-pole, 30A
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.81 in |
| Width | 1.5 in |
| Height | 2.9 in |
| Weight | 0.2 lbs |
Product Details
| Amperage | 30 A |
| AIC @ 120/240V | 10K |
| Breaker Type | Residential |
| Voltage | 120 V |
| Package Type | Basic |
| Description | Connecticut Electric Circuit Breaker Type UBIP |
| Manufacturers Part Number | UBIP130 |
| Poles | 1 |
| Brand | UBI |