Connecticut Electric UBIP240 Circuit Breaker Type UBIP 2-Pole Bolt-On 40A
Write a Review
|
Questions & Answers (0)
Product Description
Connecticut Electric UBIP240 Circuit Breaker Type UBIP 2-Pole Bolt-On 40A
Connecticut Electric replacement circuit breaker for Pushmatic circuit breakers. Classified for use in Pushmatic and Bulldog load centers. ETL Listed. 10,000 AIC. 2-pole, 40A
Connecticut Electric replacement circuit breaker for Pushmatic circuit breakers. Classified for use in Pushmatic and Bulldog load centers. ETL Listed. 10,000 AIC. 2-pole, 40A
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.81 in |
| Width | 1.5 in |
| Height | 3.53 in |
| Weight | 0.5 lbs |
Product Details
| Amperage | 40 A |
| AIC @ 120/240V | 10k |
| Breaker Type | Residential |
| Voltage | 120/240 V |
| Package Type | Basic |
| Description | Connecticut Electric Circuit Breaker Type UBIP |
| Manufacturers Part Number | UBIP240 |
| Poles | 2 |
| Brand | UBI |