Zinsco® UBIZ1515 Replacement Circuit Breaker Type UBIZ R3815 Twin 1-Pole 15A/15A
Write a Review
|
Questions & Answers (0)
Product Description
Zinsco® UBIZ1515 Replacement Circuit Breaker Type UBIZ R3815 Twin 1-Pole 15A/15A
Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type R circuit breakers. ETL Listed. 10,000 AIC 1-pole Twin 15A/15A
Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type R circuit breakers. ETL Listed. 10,000 AIC 1-pole Twin 15A/15A
PRICE
$96.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.81 in |
| Width | 0.75 in |
| Height | 2.53 in |
| Weight | 0.5 lbs |
Product Details
| Amperage | 15 A |
| AIC @ 120/240V | 10k |
| Breaker Type | Residential |
| Voltage | 120 V |
| Package Type | Basic |
| Description | Replacement Circuit Breaker Type UBIZ (Type R3815) |
| Manufacturers Part Number | UBIZ1515 |
| Poles | 1 |
| Brand | UBI |