- All welded construction
- 3/16" thick plate flush bench top with extra 3" channel underbracing support
- Durable 12-gauge steel bottom shelf
- Corner posts - 3 x 3 x 3/16" angle with 3/16" prepunched floor mounting pads
- Lower shelf - 24" deep with 4" stringer
- Clearance between shelves - 16"
- Overall height - 34"
- Powder coated gray finish
- Top thickness inches: 3/16
Jamco Standard Workbench W/ Shelf & Steel Square Edge, 72"W x 36"D, 12000 Lb Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,445.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 12000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | UG472GP |
| Primary Use | Manufacturing Facilities |
| Shelf Material | 12 Gauge Steel |
| Brand | Jamco |
| Power | No |
| Type | Open Base Workbench |
| Shelf Capacity | 6000 lbs |
| Color | Gray |
| Duty Rating | Extra Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Top Material | Steel |