VELCRO® Brand One-Wrap® UL Rated Fire Retardant Hook & Loop Tape Fasteners 1" x 75'
Write a Review
|
Questions & Answers (0)
Product Description
VELCRO® Brand One-Wrap® UL Rated Hook & Loop Tape Fasteners Cranberry 1" x 75'
One-Wrap® brand self-gripping fasteners offer a neat and secure fastening system that is adjustable and reusable.
VELCRO® Brand is a registered trademark of BVBA, used with permission.
One-Wrap® brand self-gripping fasteners offer a neat and secure fastening system that is adjustable and reusable.
VELCRO® Brand is a registered trademark of BVBA, used with permission.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Width | 1 in |
Product Details
| Type | Self Grip, Fire Retardant |
| Peel-Apart Strength PIW | 0.6 |
| Cycle Life | 50 - 100 |
| Shear Strength | 29 psi |
| Material | Nylon, Polypropylene |
| Color | Red |
| Manufacturers Part Number | IWC129914 |
| Brand | Velcro Brand |
Compliance & Certifications
| Certifications | UL Rated, UL94 V-2 |