Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB872330

MPN #: UL404BD

Wiremold Power Strip, 16 Outlets, 15A, 15' Cord

Product Description
Sixteen outlets, rugged gray aluminum housing, 15A, 15' (4.6m) 14/3 SJT black cord with NEMA 5-15 plug. Length 48'' (1.2m). Receptacle center-to-center 2 1/2'' (64mm). Snap-on, slide-off mounting.

PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length15 ft
Dimensions48" x 2" x 1-3/4" in
AWG Size14 AWG
Strip Length48 in

Product Details

Cord JacketSJT
Receptacle Style5-15R
Voltage Rating120 V
Plug Configuration5-15P
Mounting LocationSnap/Slide
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialAluminum
Number of Conductors3
Manufacturers Part NumberUL404BD
TimerNo
Number of Outlet Rows1
BrandWiremold
TypePower Strip
ColorGray
Amperage15 A
SeriesWorkstation Power Solutions
Overload Protection15A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Frequency Rating60Hz
Package Quantity1
Surge ProtectionNo
Medical GradeNo
Power IndicatorNo
USB PortNo
Number of Receptacles16

Compliance & Certifications

CertificationsUL, cUL