Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB872417

MPN #: ULB620-6

Wiremold Power Strip W/Lighted Switch, 6 Outlets, 20A, 6' Cord

Product Description
Six 20A, 120V, 60Hz, 2500 watt outlets, lighted switch, putty white aluminum housing, 6' (1.8m) 12/3 SJT black cord with NEMA 5-20 plug. Length 13 3/4'' (337mm). Receptacle center-to-center 1 1/2'' (38mm). Snap-on slide-off mounting.

PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length6 ft
Dimensions13-1/4" x 2" x 1-3/4" in
AWG Size12 AWG
Strip Length13 in

Product Details

Cord JacketSJT
Receptacle Style5-20R
Voltage Rating120 V
Plug Configuration5-20P
Mounting LocationSnap/Slide
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialAluminum
Number of Conductors3
Manufacturers Part NumberULB620-6
TimerNo
Number of Outlet Rows1
BrandWiremold
TypePower Strip
ColorWhite
Amperage20 A
SeriesWorkstation Power Solutions
Overload Protection20A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Frequency Rating60Hz
Package Quantity1
Surge ProtectionNo
Medical GradeNo
Power IndicatorYes
USB PortNo
Number of Receptacles6

Compliance & Certifications

CertificationsUL, cUL