x

Take 15% off your entire order!

Offer applied at checkout

+

X-ACTO® Ultimate StandUp Stapler, 20 Sheet Capacity, Gray

X-ACTO® Ultimate StandUp Stapler, 20 Sheet Capacity, Gray

Item #: WBB843380

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $60.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $22.50

    Free Shipping

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

X-ACTO® Ultimate StandUp Stapler, 20 Sheet Capacity, Gray

Stand-up stapler is ergonomic as well as space efficient, taking up less space on a desktop. Tough, steel mechanism delivers effortless stapling. Stapler fastens 20 sheets with standard staples. Floating inner channel delivers precise stapling. Stapler offers a soft grip and a 210-staple capacity. Design allows stapler to stand up at either end and lie flat.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • STAPLE CAPACITY 210
  • CONSTRUCTION Plastic/Metal
  • BRAND X-Acto
  • WEIGHT LBS 0.5
  • DESCRIPTION Ultimate StandUp Stapler
  • PACKAGE QUANTITY 1
  • COLOR FINISH Gray
  • MANUFACTURERS PART NUMBER EPI73096
  • SUPPLY TYPE Basic Supplies
  • SHEET CAPACITY 20
  • STAPLER TYPE Stand-Up
  • STRIP SIZE Full
  • STYLE Staplers
  • TYPE Desktop Stapler
  • TYPE OF STAPLE USED Standard Staples
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
X-ACTO® Ultimate StandUp Stapler, 20 Sheet Capacity, Gray

X-ACTO® Ultimate StandUp Stapler, 20 Sheet Capacity, Gray

Item #: WBB843380

The item above has been added to your shopping list:

List name

Save Item to

Select List

    X-ACTO® Ultimate StandUp Stapler, 20 Sheet Capacity, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant