UltraTech 8274 Ultra-Containment Berm®, Economy Model, 12' x 12' x 1', Copolymer 2000
Write a Review
|
Questions & Answers (0)
Product Description
UltraTech 8274 Ultra-Containment Berm®, Economy Model, 12' x 12' x 1', Copolymer 2000™
Ultra-Containment Berms®, Economy Models feature L-shaped aluminum brackets that provide sturdy sidewall support. It is easy to assemble. The brackets are quickly and easily inserted into sleeves spaced around the perimeter of the Containment Berm. No frames, components or excess material are outside of the sidewalls- excellent for use as spill containment area inside of storage sheds and other building or structures where floor space is a premium. It provides economical spill containment for frac tanks and other large containers. Meets SPCC and EPA Container Storage Regulation 40CFR 264.175 Spill Containment Regulations. Made in the USA.
Ultra-Containment Berms®, Economy Models feature L-shaped aluminum brackets that provide sturdy sidewall support. It is easy to assemble. The brackets are quickly and easily inserted into sleeves spaced around the perimeter of the Containment Berm. No frames, components or excess material are outside of the sidewalls- excellent for use as spill containment area inside of storage sheds and other building or structures where floor space is a premium. It provides economical spill containment for frac tanks and other large containers. Meets SPCC and EPA Container Storage Regulation 40CFR 264.175 Spill Containment Regulations. Made in the USA.
PRICE
$1,685.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 12 ft |
| Height | 12 in |
| Weight | 69 lbs |
| Folded Height | 16 in |
| Folded Width | 12 in |
| Folded Length | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Spill Containment Berm |
| Color | Black |
| Drain | No |
| Style | L-Bracket |
| Country of Origin | USA |
| Capacity | 1077 gal |
| Includes | Berm and Supports Only |
| Package Quantity | 1 |
| Manufacturers Part Number | 8274 |
| Wall Material | Copolymer 2000 |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |