Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB1880157

MPN #: 8553

UltraTech 8553 Ultra-Containment Berm®, Collapsible Wall, 10' x 50' x 1',Copolymer 2000™

Product Description
UltraTech 8553 Ultra-Containment Berm®, Collapsible Wall, 10' x 50' x 1',Copolymer 2000™

Ultra-Containment Berm®s, Collapsible Wall Model, feature an economical design that sets up quickly and provides secure containment. The PVC Sidewall Assemblies provide sturdy support for the containment area but are quickly lowered for easy access. Simply swivel the "feet" of the PVC supports to lower or raise the sidewalls in just seconds. Rugged materials provide years of service and excellent chemical compatibility. Great for spill containment of large quantities of drums, vehicles, frac tanks or other larger containers. Meets SPCC and EPA Container STorage Regulation 40 CFR 264.175 SPill Contianment Regulations. Made in the USA.
PRICE
$4,899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
4899.00
Buy 3+ units
4659.00Save $240.00 (5%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width10 ft
Height12 in
Weight209 lbs
Folded Height30 in
Folded Width48 in
Folded Length72 in

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleCollapsible
Country of OriginUSA
Capacity3740 gal
IncludesBerm and Supports Only
Package Quantity1
Manufacturers Part Number8553
Wall MaterialCopolymer 2000
Indoor/OutdoorOutdoor
BrandUltraTech